

MITSUBOSHI BELT MBL
MITSUBOSHI BELT MBL
18R3V425
MITSUBOSHI BELT MBL MITSUBOSHI BELT MBL
Description
18R3V425 TIMING BELT ; URETHANE T2.5 PROFILE NON RETURNABLE
V-Belt; Banded; 42-1/2" Outside Length; 6-3/4" Width; 18 Bands; Polyester Tensile Material; Rubber Outer Material; 3V Series
Part #
18R3V425
BDI #
27455761

Details
280.20120000000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/18R3V425/p/27455761
Your Price
$ 280.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.907
Product Group - BDI
M02316
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://mblusa.com
Product Detail
V-Belt
Product Specification
Banded; 42-1/2" Outside Length; 6-3/4" Width; 18 Bands; Polyester Tensile Material; Rubber Outer Material; 3V Series
Long Description
V-Belt; Banded; 42-1/2" Outside Length; 6-3/4" Width; 18 Bands; Polyester Tensile Material; Rubber Outer Material; 3V Series