https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-2BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTh8aW1hZ2UvanBlZ3xhRFl3TDJobU1pOHhNRFF3T0RrMU5ERXpORFUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY4eVFrNUVYMEZmUWw5RFgwUmZNekF3ZURNd01DNXFjR2N8MDZiODZlNDkwYmNlNjEzMzdkNDdiZDI1NzBmMzU0NGNkN2U4ZjM4NzJkNzlmMjhhMWVlNmQ4YWY5ZDliN2NiYg
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-2BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTh8aW1hZ2UvanBlZ3xhRFl3TDJobU1pOHhNRFF3T0RrMU5ERXpORFUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY4eVFrNUVYMEZmUWw5RFgwUmZNekF3ZURNd01DNXFjR2N8MDZiODZlNDkwYmNlNjEzMzdkNDdiZDI1NzBmMzU0NGNkN2U4ZjM4NzJkNzlmMjhhMWVlNmQ4YWY5ZDliN2NiYg
GATES
GATES
2/A56
GATES GATES
Description
2/A56 V-BELT ; POWERBAND 59.28IN OC
V-Belt; A Series; Banded Belt Style; 58" Belt Outside Length; 1" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90922056
BDI #
1099014
Details
54.59
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-A56/p/1099014
Your Price
$ 54.59 / each
$ 55.00 / each BDIExpress
$ 55.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.61
EAN
0072053242461
Product Group - BDI
M02356
Belt Series
A
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
2/A56 ; 2/13X1430Li
Manufacturer Internal Number
9092-2056
Weight / LBS
1.35
Long Description
V-Belt; A Series; Banded Belt Style; 58" Belt Outside Length; 1" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Outside Length
58 Inch | 1473.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

