https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TP-2BNDCG-AX-BX-CXDX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3OTh8aW1hZ2UvanBlZ3xhRFExTDJoall5OHhNRFF3T1RRMU9EYzJNVGMxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlVVUY4eVFrNUVRMGRmUVZoZlFsaGZRMWhFV0Y4ek1EQjRNekF3TG1wd1p3fDYzNGNhMTdiOThiYmU0ZWU1NjIxY2Q1MjkzYTRhYmZjNGMyZTc3NTgzMzA1MWRjYzAzYTVjMmE5YmUyMDgwMzA
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TP-2BNDCG-AX-BX-CXDX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3OTh8aW1hZ2UvanBlZ3xhRFExTDJoall5OHhNRFF3T1RRMU9EYzJNVGMxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlVVUY4eVFrNUVRMGRmUVZoZlFsaGZRMWhFV0Y4ek1EQjRNekF3TG1wd1p3fDYzNGNhMTdiOThiYmU0ZWU1NjIxY2Q1MjkzYTRhYmZjNGMyZTc3NTgzMzA1MWRjYzAzYTVjMmE5YmUyMDgwMzA
GATES
GATES
2/BX136
GATES GATES
Description
2/BX136 V-BELT ; NON-RETURNABLE POWERBAND 139.89IN OC
V-Belt; BX Series; Banded Cogged Belt Style; 139" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90982136
BDI #
20101959
Details
199.82
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-BX136/p/20101959
Your Price
$ 199.82 / each
$ 200.00 / each BDIExpress
$ 200.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.48
EAN
0072053232622
Product Group - BDI
M02356
Belt Series
BX
Belt Style
V-Belt Banded Cogged
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
2/BX136 ; 2/X17X3454Li
Weight / LBS
0.1
Long Description
V-Belt; BX Series; Banded Cogged Belt Style; 139" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
139 Inch | 3530.6 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

