https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5MTZ8aW1hZ2UvanBlZ3xhR0ZpTDJnd09TOHhNRFF4T0RZeU9EazRORGcyTWk5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3xiZTU2Njg2Yzk2YWMxMTRjMDhmYzg2NjMzMjA2YzQ1MjY2MmU2OTRkYTJhODdjOGZhOWE2NjE2ZmFmZWJjOWM4
MEGADYNE GROUP
MEGADYNE GROUP
20/3V710
MEGADYNE GROUP MEGADYNE GROUP
Description
20/3V710 WEDGE BANDED V BELT ; 3/8" TOP WD 71" OUTSIDE LG
V-Belt; 3V Series; Banded Belt Style; 71" Belt Outside Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20/3V710
BDI #
532985
Details
854.54916973
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/20-3V710/p/532985
Your Price
$ 854.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041072261
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
20 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch | Narrow Deep Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
20/3V710
Long Description
V-Belt; 3V Series; Banded Belt Style; 71" Belt Outside Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
7.5 Inch | 190.5 Millimeter
Belt Outside Length
71 Inch | 1803.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh