https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2L377-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTF8aW1hZ2UvanBlZ3xhREJsTDJoa01pOHhNRFl4TXprM01UazNOakl5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNa3d6TnpkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NWU1ZmNiODA0N2NjYzJiZTIzZGVhNzk2ZTg2NzdiZjcyNWZhYTkyOWNkM2UyYTA0NzEwZDRlMTQxY2EzZjdjYQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2L377-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTF8aW1hZ2UvanBlZ3xhREJsTDJoa01pOHhNRFl4TXprM01UazNOakl5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNa3d6TnpkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NWU1ZmNiODA0N2NjYzJiZTIzZGVhNzk2ZTg2NzdiZjcyNWZhYTkyOWNkM2UyYTA0NzEwZDRlMTQxY2EzZjdjYQ
DAYTON MANUFACTURING
DAYTON MANUFACTURING
2L385
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2L385 V-BELT ; COGGED 3VX400 1 NUMBER OF RIB
OUTSIDE LENGTH 40 IN TOP WIDTH 3/8 IN THICKNESS 5/16 IN MATERIAL FABRIC COVER POLYESTER CORDS RUBBER BODY CONSTRUCTION COGGED RAW EDGE TEMP RANGE -22 DEGREES TO 194 DEGREES F
Part #
2L385
BDI #
26439985
Details
33.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2L385/p/26439985
Your Price
$ 33.99 / each
$ 34.00 / each BDIExpress
$ 34.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Long Description
OUTSIDE LENGTH 40 IN TOP WIDTH 3/8 IN THICKNESS 5/16 IN MATERIAL FABRIC COVER POLYESTER CORDS RUBBER BODY CONSTRUCTION COGGED RAW EDGE TEMP RANGE -22 DEGREES TO 194 DEGREES F
