Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/3V700 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwMHxpbWFnZS9qcGVnfGFHSmxMMmc0WXk4eE1EYzJOekUzTmpZNU5UZ3pPQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmTTFaZk5WWmZPRlpmTXpBd2VETXdNQzVxY0djfDFiNjUxMGUyMmMyNjc0MzQzNTVjYmY0ZWU2ZmY5YjRhNWE5YzY5Y2MxZGVhNzM5ZTg0MmFhYzg5ZjMxYmRlZjQ
23262629 Drive Belts V-Belts 

BESTORQ BESTORQ

3/3V700

Description

3/3V700 WEDGE V-BELT ; NON RETURNABLE 3 BANDED

V-Belt; 3V Series; Banded Belt Style; 70" Belt Outside Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Fabric Outer Material

Part #

3/3V700

BDI #
23262629

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

75.72922536 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 75.73 / each BDIExpress
QTY

Inventory

Total: 8

Brand
Manufacturer Name
BESTORQ INC.
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.533
EAN
0840593185858
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
3/3V700
Weight / LBS
1.176
Long Description
V-Belt; 3V Series; Banded Belt Style; 70" Belt Outside Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Outside Length
70 Inch | 1778 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh