

GATES
GATES
3/3V900
GATES GATES
Description
3/3V900 V-BELT ; 3STRAND 3V 90" L
V-Belt; 3V Series; Banded Belt Style; 90" Belt Outside Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
93853090
BDI #
1103006

Details
182.27
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-3V900/p/1103006
Your Price
$ 182.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.76
EAN
0072053261523
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/3V900
Manufacturer Internal Number
9385-3090
Weight / LBS
2.16
Long Description
V-Belt; 3V Series; Banded Belt Style; 90" Belt Outside Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
90 Inch | 2286 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh