Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3-5V1900 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwMHxpbWFnZS9qcGVnfGFHSmxMMmc0WXk4eE1EYzJOekUzTmpZNU5UZ3pPQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmTTFaZk5WWmZPRlpmTXpBd2VETXdNQzVxY0djfDFiNjUxMGUyMmMyNjc0MzQzNTVjYmY0ZWU2ZmY5YjRhNWE5YzY5Y2MxZGVhNzM5ZTg0MmFhYzg5ZjMxYmRlZjQ
133241 Drive Belts V-Belts 

BANDO BANDO

3-5V1900

Description

3-5V1900 COMBO V-BELT

V-Belt; 5V Series; Banded Belt Style; 190" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

3-5V1900

BDI #
133241

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

684.39533573 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 684.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
4.39
EAN
0649717357108
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Power Ace | Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bandogrp.com
Manufacturer Item Number
3-5V1900
Manufacturer Internal Number
1900
Weight / LBS
9
Long Description
V-Belt; 5V Series; Banded Belt Style; 190" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
190 Inch | 4826 Millimeter
Belt Width
1.875 Inch | 47.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh