Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/5VP1500 https://www.bdiexpress.com/medias/INDGATBLTXXX-V-3BND-PRDTR-5V-8V-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NHxpbWFnZS9qcGVnfGFEUXdMMmd3WWk4eE1EUXdPVFEyTkRjMU9ETXdNaTlKVGtSSFFWUkNURlJZV0ZoZlZsOHpRazVFWDFCU1JGUlNYelZXWHpoV1gwTlFYek13TUhnek1EQXVhbkJufDg1NTllYzUyNmQ5ZDI2YWU3MjVlNzJmZmM0MjQ5ZGU1ZTVlMTg4MmEwMjJlMjBlMzU5NTY5M2RjMDg2MzY2Y2M
1103173 Drive Belts V-Belts 

GATES GATES

3/5VP1500

Description

3/5VP1500 V-BELT ; 3STRAND 5VP 150" L

V-Belt; 5V Series; Banded Belt Style; 150" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Aramid Tensile Material; Fabric Outer Material

Part #

91813150

BDI #
1103173

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

918.25993441 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 918.26 / each
$ 1,252.73 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.26
EAN
0072053352528
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/5VP1500
Manufacturer Internal Number
9181-3150
Weight / LBS
7.14
Long Description
V-Belt; 5V Series; Banded Belt Style; 150" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Aramid Tensile Material; Fabric Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
150 Inch | 3810 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh