https://www.bdiexpress.com/medias/INDOPTXXXXXX-3V-5V-8V-BP-3B-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAyNHxpbWFnZS9qcGVnfGFEQTBMMmd4Tmk4eE1Ea3hORFF3TWpBd09URXhPQzlKVGtSUFVGUllXRmhZV0ZoZk0xWmZOVlpmT0ZaZlFsQmZNMEpmTXpBd2VETXdNQzVxY0djfDYxMTMwNzE4YWFlZTVlOWIyNWQ2MGRiZDYwODBjMzNjOTIyNmY5Mjg4ZmE5MmY5NGRkMDk1N2E0NzRkOWJhYmE
https://www.bdiexpress.com/medias/INDOPTXXXXXX-3V-5V-8V-BP-3B-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAyNHxpbWFnZS9qcGVnfGFEQTBMMmd4Tmk4eE1Ea3hORFF3TWpBd09URXhPQzlKVGtSUFVGUllXRmhZV0ZoZk0xWmZOVlpmT0ZaZlFsQmZNMEpmTXpBd2VETXdNQzVxY0djfDYxMTMwNzE4YWFlZTVlOWIyNWQ2MGRiZDYwODBjMzNjOTIyNmY5Mjg4ZmE5MmY5NGRkMDk1N2E0NzRkOWJhYmE
OPTIBELT
OPTIBELT
3-8V KB 2240 BPCP BLUE POWER
OPTIBELT OPTIBELT
Description
3-8V KB 2240 BPCP BLUE POWER V-BELT
V-Belt; 8V Series; Banded Belt Style; 224" Belt Outside Length; 3" Belt Width; 3 Bands; Aramid Tensile Material; Rubber and Fabric Outer Material
Part #
3-8V KB 2240 BPCP BLUE POWER BELT
BDI #
22341493
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-8V-KB-2240-BPCP-BLUE-POWER/p/22341493
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Blue Power
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
3/8VBP2240
Manufacturer Internal Number
3/8VBP2240
Long Description
V-Belt; 8V Series; Banded Belt Style; 224" Belt Outside Length; 3" Belt Width; 3 Bands; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Width
3 Inch | 76.2 Millimeter
Belt Outside Length
224 Inch | 5689.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

