Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/B73 ; 3/17X1850LI https://www.bdiexpress.com/medias/BDIXXXV-BELT-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNTZ8aW1hZ2UvanBlZ3xhR0V3TDJnNFpTODVNekUxTURJME9UazBNek0wTG1wd1p3fDE5MzM3NzRmZjM2YzIxOTRjNjIxMTk1MmQ3YzRkOWJkM2U5N2NlM2NmMjhlZWUyMGFhM2EwNjIxNDFhZDdlNjM
1065392 Drive Belts V-Belts 

OPTIBELT OPTIBELT

3/B73 ; 3/17X1850LI

Description

3/17X1850LI V-BELT ; KB WITH CLASSICAL NON RETURNABLE

V-Belt; B-17X Series; Banded Belt Style; 76"-1919MM Belt Outside Length; 1-7/8"-51MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

3/B73

BDI #
1065392

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

162.00152689 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 162.00 / each BDIExpress
QTY

Inventory

Total: 19

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.361
EAN
4014486304992
Product Group - BDI
M02356
Belt Series
B | 17X
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
3/B73
Weight / LBS
3.27
Long Description
V-Belt; B-17X Series; Banded Belt Style; 76"-1919MM Belt Outside Length; 1-7/8"-51MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
76 Inch | 1919 Millimeter
Belt Width
1.875 Inch | 51 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh