https://www.bdiexpress.com/medias/INDOPTXXXXXX-SPABCZ-RP-3B-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzOHxpbWFnZS9qcGVnfGFEQmxMMmcxTXk4eE1Ea3hOelE1T0RZeE56ZzROaTlKVGtSUFVGUllXRmhZV0ZoZlUxQkJRa05hWDFKUVh6TkNYek13TUhnek1EQXVhbkJufDRlODExOTQ5NDJiYWI0MjcyOTYyM2IyZGNjZjk5NWY5YzQ3ZTE3YTVkYjc4NmNkYjYyODczNTI1MzQ3NmE0ZTI
https://www.bdiexpress.com/medias/INDOPTXXXXXX-SPABCZ-RP-3B-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzOHxpbWFnZS9qcGVnfGFEQmxMMmcxTXk4eE1Ea3hOelE1T0RZeE56ZzROaTlKVGtSUFVGUllXRmhZV0ZoZlUxQkJRa05hWDFKUVh6TkNYek13TUhnek1EQXVhbkJufDRlODExOTQ5NDJiYWI0MjcyOTYyM2IyZGNjZjk5NWY5YzQ3ZTE3YTVkYjc4NmNkYjYyODczNTI1MzQ3NmE0ZTI
OPTIBELT
OPTIBELT
3/SPC 3350 Red power
OPTIBELT OPTIBELT
Description
OPTIBELT 3/SPC 3350 Red power
V-Belt; SPC Series; Banded Belt Style; 3380MM Belt Outside Length; 66MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
3/SPC 3350 Red power
BDI #
17013466
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-SPC-3350-Red-power/p/17013466
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.578
Product Group - BDI
M02356
Belt Series
SPC
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Weight / LBS
5.578
Long Description
V-Belt; SPC Series; Banded Belt Style; 3380MM Belt Outside Length; 66MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
2.598 Inch | 66 Millimeter
Belt Outside Length
133.071 Inch | 3380 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

