Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/SPCBP4250 https://www.bdiexpress.com/medias/INDOPTXXXXXX-SPABCZ-BP-3B-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMyNXxpbWFnZS9qcGVnfGFEWTVMMmcyTVM4eE1Ea3hORE00T1RVeU5EVXhNQzlKVGtSUFVGUllXRmhZV0ZoZlUxQkJRa05hWDBKUVh6TkNYek13TUhnek1EQXVhbkJufDVmMGM5YTYxOWU5ZGI5Mjg0N2UyZGE4NTlhMmNlZGJkZTVkMjcwY2Q3NDU1NDViODc1MDY2NzA4N2I1NTkyMTM
1065809 Drive Belts V-Belts 

OPTIBELT OPTIBELT

3/SPCBP4250

Description

3/SPCBP4250 V-BELT ; NON-RETURNABLE KB BLUE POWER 3 HP WEDGE

V-Belt; SPC Series; Banded Belt Style; 4280MM Belt Outside Length; 66MM Belt Width; 3 Bands; Aramid Tensile Material; Rubber and Fabric Outer Material

Part #

3/SPCBP4250

BDI #
1065809

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2243.1443 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,243.14 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
6.654
EAN
4014486398601
Product Group - BDI
M02356
Belt Series
SPC
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Blue Power
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
3/SPCBP4250
Weight / LBS
7.212
Long Description
V-Belt; SPC Series; Banded Belt Style; 4280MM Belt Outside Length; 66MM Belt Width; 3 Bands; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Width
2.598 Inch | 66 Millimeter
Belt Outside Length
168.504 Inch | 4280 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh