https://www.bdiexpress.com/medias/INDOPTXXXXXX-SPABCZ-BP-3B-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMyNXxpbWFnZS9qcGVnfGFEWTVMMmcyTVM4eE1Ea3hORE00T1RVeU5EVXhNQzlKVGtSUFVGUllXRmhZV0ZoZlUxQkJRa05hWDBKUVh6TkNYek13TUhnek1EQXVhbkJufDVmMGM5YTYxOWU5ZGI5Mjg0N2UyZGE4NTlhMmNlZGJkZTVkMjcwY2Q3NDU1NDViODc1MDY2NzA4N2I1NTkyMTM
https://www.bdiexpress.com/medias/INDOPTXXXXXX-SPABCZ-BP-3B-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMyNXxpbWFnZS9qcGVnfGFEWTVMMmcyTVM4eE1Ea3hORE00T1RVeU5EVXhNQzlKVGtSUFVGUllXRmhZV0ZoZlUxQkJRa05hWDBKUVh6TkNYek13TUhnek1EQXVhbkJufDVmMGM5YTYxOWU5ZGI5Mjg0N2UyZGE4NTlhMmNlZGJkZTVkMjcwY2Q3NDU1NDViODc1MDY2NzA4N2I1NTkyMTM
OPTIBELT
OPTIBELT
3/SPCBP5600
OPTIBELT OPTIBELT
Description
3/SPCBP5600 V-BELT ; NON-RETURNABLE KB BLUE POWER 3 HP WEDGE
V-Belt; SPC Series; Banded Belt Style; 5630MM Belt Outside Length; 66MM Belt Width; 3 Bands; Aramid Tensile Material; Rubber and Fabric Outer Material
Part #
3/SPCBP5600
BDI #
1065824
Details
2388.57
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-SPCBP5600/p/1065824
Your Price
$ 2,388.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
8.76
EAN
4014486398656
Product Group - BDI
M02356
Belt Series
SPC
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Blue Power
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
3/SPCBP5600
Weight / LBS
9.507
Long Description
V-Belt; SPC Series; Banded Belt Style; 5630MM Belt Outside Length; 66MM Belt Width; 3 Bands; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Width
2.598 Inch | 66 Millimeter
Belt Outside Length
221.654 Inch | 5630 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

