Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3GWX6 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3X697-AS01-LJSW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNDV8aW1hZ2UvanBlZ3xhR1l6TDJneVl5OHhNRFl6TVRVeU9EUTRNRGM1T0M5TlJsSkhWMWRZV0ZoWVdGaGZNMWcyT1RkZlFWTXdNVjlNU2xOWFh6TXdNSGd6TURBdWFuQm58NWIwM2VlNTIxNGQxMjAzMWI3NjQyM2RkNTY0NzAwZjFlYTMzMTQ2Y2U1ZDIwOTMxYTJkMGY4Y2Y1ZWNmYWUzMg
26428728 Drive Belts V-Belts 

DAYTON MANUFACTURING DAYTON MANUFACTURING

3GWX6

Description

3GWX6 V-BELT, COGGED AX57 1 NUMBER OF RIB (SMARTCATALOG)

OUTSIDE LENGTH 59 IN TOP WIDTH 1/2 IN THICKNESS 5/16 IN MATERIAL FABRIC COVER POLYESTER CORDS RUBBER BODY CONSTRUCTION COGGED RAW EDGE TEMP RANGE -22 DEGREES TO 194 DEGREES F RESISTS HE

Part #

3GWX6

BDI #
26428728

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

32.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 32.96 / each
$ 33.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Long Description
OUTSIDE LENGTH 59 IN TOP WIDTH 1/2 IN THICKNESS 5/16 IN MATERIAL FABRIC COVER POLYESTER CORDS RUBBER BODY CONSTRUCTION COGGED RAW EDGE TEMP RANGE -22 DEGREES TO 194 DEGREES F RESISTS HE