https://www.bdiexpress.com/medias/BDIXXXV-BELT-SS-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTB8aW1hZ2UvanBlZ3xhRFppTDJnM01TOHhNREF5T0RVME1UZzNNREV4TUM5Q1JFbFlXRmhXTFVKRlRGUmZVMU5mTTFaWVh6VldXRjg0VmxoZk16QXdlRE13TUM1cWNHY3wwMjYwNzkwNWYxOGQ3NzMyYzY3MWU4NWNiZTdjN2UwYzZlM2E0MDA5MWFiMzk2ZDMyNDVlMzQwYTNhOTI2MmQx
https://www.bdiexpress.com/medias/BDIXXXV-BELT-SS-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTB8aW1hZ2UvanBlZ3xhRFppTDJnM01TOHhNREF5T0RVME1UZzNNREV4TUM5Q1JFbFlXRmhXTFVKRlRGUmZVMU5mTTFaWVh6VldXRjg0VmxoZk16QXdlRE13TUM1cWNHY3wwMjYwNzkwNWYxOGQ3NzMyYzY3MWU4NWNiZTdjN2UwYzZlM2E0MDA5MWFiMzk2ZDMyNDVlMzQwYTNhOTI2MmQx
TB WOODS
TB WOODS
3VX670
TB WOODS TB WOODS
Description
3VX670 V-BELT
V-Belt; 3VX Series; Cogged Belt Style; 67" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
3VX670
BDI #
989269
Details
33.99
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3VX670/p/989269
Your Price
$ 33.99 / each
$ 34.00 / each BDIExpress
$ 34.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.136
EAN
0698672480673
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Ultra V | Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3VX670
Weight / LBS
0.3
Long Description
V-Belt; 3VX Series; Cogged Belt Style; 67" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Outside Length
67 Inch | 1701.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

