https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDB8aW1hZ2UvanBlZ3xhRGd6TDJnMU9DOHhNRGc1TlRFME5UY3pNREEzT0M5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3w2ZTNjODBjNjcyMTVmNWQwOTIyMjc4M2VkZjMyYjY2MGE4NDk1YjdlNDE1MDk3ZmRkZmU5ODUzNDg2ZGUzMzA4
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDB8aW1hZ2UvanBlZ3xhRGd6TDJnMU9DOHhNRGc1TlRFME5UY3pNREEzT0M5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3w2ZTNjODBjNjcyMTVmNWQwOTIyMjc4M2VkZjMyYjY2MGE4NDk1YjdlNDE1MDk3ZmRkZmU5ODUzNDg2ZGUzMzA4
BESTORQ
BESTORQ
4/8V1320
BESTORQ BESTORQ
Description
4/8V1320 BANDED WEDGE V-BELT ; 1" TOP WID X 1.06" THK X 132" OL
V-Belt; 8V Series; Banded Belt Style; 132" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
4/8V1320
BDI #
17213449
Details
641.69
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-8V1320/p/17213449
Your Price
$ 641.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
10.059
EAN
0840593116135
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
4/8V1320
Weight / LBS
19.6944
Long Description
V-Belt; 8V Series; Banded Belt Style; 132" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
132 Inch | 3352.8 Millimeter
Belt Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

