https://www.bdiexpress.com/medias/INDGATBLTXXX-V-4BND-PRDTR-5V-8V-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2N3xpbWFnZS9qcGVnfGFEY3hMMmcyWlM4eE1EUXdPVFEyTXprek9URXdNaTlKVGtSSFFWUkNURlJZV0ZoZlZsODBRazVFWDFCU1JGUlNYelZXWHpoV1gwTlFYek13TUhnek1EQXVhbkJufGY3ZjY3MmQ4MGI1NDRmYTE4MTY5MzQ5MDhjNjM5MGVlZjlmMzhkODM2YjcwNGJjYTY5NTA2ZDZiNWE1ZGM3ZjU
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-4BND-PRDTR-5V-8V-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2N3xpbWFnZS9qcGVnfGFEY3hMMmcyWlM4eE1EUXdPVFEyTXprek9URXdNaTlKVGtSSFFWUkNURlJZV0ZoZlZsODBRazVFWDFCU1JGUlNYelZXWHpoV1gwTlFYek13TUhnek1EQXVhbkJufGY3ZjY3MmQ4MGI1NDRmYTE4MTY5MzQ5MDhjNjM5MGVlZjlmMzhkODM2YjcwNGJjYTY5NTA2ZDZiNWE1ZGM3ZjU
GATES
GATES
4/8VP1900
GATES GATES
Description
4/8VP1900 V-BELT ; 8V 190" OL
V-Belt; 8V Series; Banded Belt Style; 190" Belt Outside Length; 4" Belt Width; 4 Bands; Aramid Tensile Material; Fabric Outer Material
Part #
91824190
BDI #
1106131
Details
3101.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-8VP1900/p/1106131
Your Price
$ 3,101.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
13.69
EAN
0072053469486
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4/8VP1900
Manufacturer Internal Number
9182-4190
Weight / LBS
29.23
Long Description
V-Belt; 8V Series; Banded Belt Style; 190" Belt Outside Length; 4" Belt Width; 4 Bands; Aramid Tensile Material; Fabric Outer Material
Belt Width
4 Inch | 101.6 Millimeter
Belt Outside Length
190 Inch | 4826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

