Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4/CX144 https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TP-4BNDCG-AX-BX-CXDX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1Nzl8aW1hZ2UvanBlZ3xhRE5sTDJnNVlTOHhNRFF3T0RrMU9ERTVOemM1TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlVVUY4MFFrNUVRMGRmUVZoZlFsaGZRMWhFV0Y4ek1EQjRNekF3TG1wd1p3fDk3OTlkNjA2NGM5MTgyMzk3NTQ2M2Q1NTA1NTcyNmNhZmQ3YmI2ZGM5NjE2ZDBhNmRiZTViYzJlYWIzM2ZiNDQ
20102100 Drive Belts V-Belts 

GATES GATES

4/CX144

Description

4/CX144 V-BELT ; POWERBAND 147.6IN OC

V-Belt; CX Series; Banded Cogged Belt Style; 148" Belt Outside Length; 3-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

90994144

BDI #
20102100

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

925.97 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 925.97 / each
$ 926.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.67
EAN
0770075612308
Product Group - BDI
M02356
Belt Series
CX
Belt Style
V-Belt Banded Cogged
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4/CX144 ; 4/X22X3658Li
Weight / LBS
0.1
Long Description
V-Belt; CX Series; Banded Cogged Belt Style; 148" Belt Outside Length; 3-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
3.5 Inch | 88.9 Millimeter
Belt Outside Length
148 Inch | 3759.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh