

OPTIBELT
OPTIBELT
4/SPB3000
OPTIBELT OPTIBELT
Description
4/SPB3000 V-BELT ; KB WITH WEDGE NON RETURNABLE
V-Belt; SPB Series; Banded Belt Style; 3022MM Belt Outside Length; 65.2MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
4/SPB3000
BDI #
1067457

Details
704.25
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-SPB3000/p/1067457
Your Price
$ 704.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.234
EAN
4014486198324
Product Group - BDI
M02356
Belt Series
SPB
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
4/SPB3000
Weight / LBS
6.89
Long Description
V-Belt; SPB Series; Banded Belt Style; 3022MM Belt Outside Length; 65.2MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
118.976 Inch | 3022 Millimeter
Belt Width
2.567 Inch | 65.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh