

DAYTON MANUFACTURING
DAYTON MANUFACTURING
4L590
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
4L590 V-BELT ; 4L590 1 NUMBER OF RIB
OUTSIDE LENGTH 59 IN TOP WIDTH 1/2 IN THICKNESS 5/16 IN MATERIAL FABRIC COVER POLYESTER CORDS RUBBER BODY CONSTRUCTION WRAPPED TEMP RANGE -22 DEGREES TO 194 DEGREES F
Part #
4L590
BDI #
26418800

Details
20.7339
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4L590/p/26418800
Your Price
$ 20.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Long Description
OUTSIDE LENGTH 59 IN TOP WIDTH 1/2 IN THICKNESS 5/16 IN MATERIAL FABRIC COVER POLYESTER CORDS RUBBER BODY CONSTRUCTION WRAPPED TEMP RANGE -22 DEGREES TO 194 DEGREES F