https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5MTZ8aW1hZ2UvanBlZ3xhR0ZpTDJnd09TOHhNRFF4T0RZeU9EazRORGcyTWk5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3xiZTU2Njg2Yzk2YWMxMTRjMDhmYzg2NjMzMjA2YzQ1MjY2MmU2OTRkYTJhODdjOGZhOWE2NjE2ZmFmZWJjOWM4
BESTORQ
BESTORQ
5/5VK850
BESTORQ BESTORQ
Description
5/5VK850 BANDED V-BELT ; WEDGE WITH KEVLAR CORD
V-Belt; 5V Series; Banded Belt Style; 85" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Kevlar Tensile Material; Fabric Outer Material
Part #
5/5VK850
BDI #
17213769
Details
507.48919452000007
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-5VK850/p/17213769
Your Price
$ 507.49 / each
$ 645.79 / each BDIExpress
$ 645.79 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.277
EAN
0840593119907
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Kevlar
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
5/5VK850
Weight / LBS
5.9075
Long Description
V-Belt; 5V Series; Banded Belt Style; 85" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Kevlar Tensile Material; Fabric Outer Material
Belt Width
3.125 Inch | 79.375 Millimeter
Belt Outside Length
85 Inch | 2159 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh