Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/5VX1180 https://www.bdiexpress.com/medias/INDGATBLTXXX-V-5BND-SPR-HC-3-5-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMTR8aW1hZ2UvanBlZ3xhRGhrTDJnNU1pOHhNRFF3T0RrME56VXhOVFF5TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDgxUWs1RVgxTlFVbDlJUTE4elh6VmZPRlpZWHpNd01IZ3pNREF1YW5CbnwxOWZiZDY2YTQ0Y2ExZjQ0ZjA4YmIzYjYwMGQ1OTFmZDgyOGM4ZDI1OTlmMTBiNTk1ODJkMDBkZTY2OWM1NjNh
1108943 Drive Belts V-Belts 

GATES GATES

5/5VX1180

Description

5/5VX1180 V-BELT ; NON-RETURNABLE 5V 118" OL

V-Belt; 5VX Series; Banded Cogged Belt Style; 118" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

93895118

BDI #
1108943

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

867.28 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 867.28 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.22
EAN
0072053288018
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5/5VX1180
Manufacturer Internal Number
9389-5118
Weight / LBS
9.56
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 118" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
118 Inch | 2997.2 Millimeter
Belt Width
3.125 Inch | 79.375 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh