https://www.bdiexpress.com/medias/INDGATBLTXXX-V-5BND-SPR-HC-3-5-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMTR8aW1hZ2UvanBlZ3xhRGhrTDJnNU1pOHhNRFF3T0RrME56VXhOVFF5TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDgxUWs1RVgxTlFVbDlJUTE4elh6VmZPRlpZWHpNd01IZ3pNREF1YW5CbnwxOWZiZDY2YTQ0Y2ExZjQ0ZjA4YmIzYjYwMGQ1OTFmZDgyOGM4ZDI1OTlmMTBiNTk1ODJkMDBkZTY2OWM1NjNh
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-5BND-SPR-HC-3-5-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMTR8aW1hZ2UvanBlZ3xhRGhrTDJnNU1pOHhNRFF3T0RrME56VXhOVFF5TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDgxUWs1RVgxTlFVbDlJUTE4elh6VmZPRlpZWHpNd01IZ3pNREF1YW5CbnwxOWZiZDY2YTQ0Y2ExZjQ0ZjA4YmIzYjYwMGQ1OTFmZDgyOGM4ZDI1OTlmMTBiNTk1ODJkMDBkZTY2OWM1NjNh
GATES
GATES
5/5VX1250
GATES GATES
Description
5/5VX1250 V-BELT ; 5V 125" OL
V-Belt; 5VX Series; Banded Cogged Belt Style; 125" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
93895125
BDI #
1108944
Details
920.82
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-5VX1250/p/1108944
Your Price
$ 920.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.54
EAN
0072053288032
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5/5VX1250
Manufacturer Internal Number
9389-5125
Weight / LBS
10.06
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 125" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
125 Inch | 3175 Millimeter
Belt Width
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

