https://www.bdiexpress.com/medias/INDOPTXXXXXX-3V-5V-8V-RP-5B-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4MnxpbWFnZS9qcGVnfGFHWXhMMmhrTmk4eE1Ea3hOamMwTXprM01EZzBOaTlKVGtSUFVGUllXRmhZV0ZoZk0xWmZOVlpmT0ZaZlVsQmZOVUpmTXpBd2VETXdNQzVxY0djfGI0MzlhYThlZjYzZmNjZGU0ZTA1OGNjYjI1YWQxODUyN2M5NjVhYjg0YjllMWI5OTczNzMwMGYxZDBjZmUwMjQ
https://www.bdiexpress.com/medias/INDOPTXXXXXX-3V-5V-8V-RP-5B-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4MnxpbWFnZS9qcGVnfGFHWXhMMmhrTmk4eE1Ea3hOamMwTXprM01EZzBOaTlKVGtSUFVGUllXRmhZV0ZoZk0xWmZOVlpmT0ZaZlVsQmZOVUpmTXpBd2VETXdNQzVxY0djfGI0MzlhYThlZjYzZmNjZGU0ZTA1OGNjYjI1YWQxODUyN2M5NjVhYjg0YjllMWI5OTczNzMwMGYxZDBjZmUwMjQ
OPTIBELT
OPTIBELT
5/8V3286 KB Kraftband Red Power 3
OPTIBELT OPTIBELT
Description
OPTIBELT 5/8V3286 KB Kraftband Red Power 3
V-Belt; 8V Series; Banded Belt Style; 328.6" Belt Outside Length; 5" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
5/8V3286 KB Kraftband Red Power 3
BDI #
20354528
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-8V3286-KB-Kraftband-Red-Power-3/p/20354528
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
20
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Long Description
V-Belt; 8V Series; Banded Belt Style; 328.6" Belt Outside Length; 5" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
5 Inch | 127 Millimeter
Belt Outside Length
328.6 Inch | 8346.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

