![5/B96](/medias/INDXXXBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0N3xpbWFnZS9qcGVnfGFHSm1MMmhrWkM4eE1ETTNNelkxTVRnMU56UXpPQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmUVY5Q1gwTmZSRjh6TURCNE16QXdMbXB3Wnd8OWNiOWY0YjgxNDFjOGRiOTgxNjVlOTgyOTUyOGY5MmE2YjVkY2FjNWE2MDY3YWIxNDRkZjBiNmEyOGExNzE1Mg)
![5/B96](/medias/INDXXXBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0N3xpbWFnZS9qcGVnfGFHSm1MMmhrWkM4eE1ETTNNelkxTVRnMU56UXpPQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmUVY5Q1gwTmZSRjh6TURCNE16QXdMbXB3Wnd8OWNiOWY0YjgxNDFjOGRiOTgxNjVlOTgyOTUyOGY5MmE2YjVkY2FjNWE2MDY3YWIxNDRkZjBiNmEyOGExNzE1Mg)
BESTORQ
BESTORQ
5/B96
BESTORQ BESTORQ
Description
5/B96 BANDED V-BELT ; CLASSICAL
V-Belt; B Series; Banded Belt Style; 99" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
5/B96
BDI #
17213884
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
159.79383474
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-B96/p/17213884
Your Price
$ 159.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.74
EAN
0840593125809
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Weight / LBS
3.686
Long Description
V-Belt; B Series; Banded Belt Style; 99" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
3.125 Inch | 79.375 Millimeter
Belt Outside Length
99 Inch | 2514.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh