![5L 310](/medias/INDXXXBLTXXX-V-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDF8aW1hZ2UvanBlZ3xhRFk0TDJoaFpTOHhNREUyTXpJd056UTNNVEV6TkM5SlRrUllXRmhDVEZSWVdGaGZWbDh6VEY4MFRGODFURjh6TURCNE16QXdMbXB3Wnd8N2M3ZDBiOGU1NjA3Nzg4ODZiMDdhOTQ0MzJhODBhYWU4YTc5ZDJmZDYwYmVjNGM5ODNjNjJlOGRkYzQyY2FiOQ)
![5L 310](/medias/INDXXXBLTXXX-V-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDF8aW1hZ2UvanBlZ3xhRFk0TDJoaFpTOHhNREUyTXpJd056UTNNVEV6TkM5SlRrUllXRmhDVEZSWVdGaGZWbDh6VEY4MFRGODFURjh6TURCNE16QXdMbXB3Wnd8N2M3ZDBiOGU1NjA3Nzg4ODZiMDdhOTQ0MzJhODBhYWU4YTc5ZDJmZDYwYmVjNGM5ODNjNjJlOGRkYzQyY2FiOQ)
MITSUBOSHI BELT MBL
MITSUBOSHI BELT MBL
5L 310
MITSUBOSHI BELT MBL MITSUBOSHI BELT MBL
Description
5L310 FHP V-BELT ; 21/32" TOP WD X 31" OL
V-Belt; 5L Series; 31" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
5L310
BDI #
18179689
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
7.29076871
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5L-310/p/18179689
Your Price
$ 7.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.132
EAN
0034494253109
Product Group - BDI
M02356
Belt Series
5L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://mblusa.com
Long Description
V-Belt; 5L Series; 31" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
31 Inch | 787.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh