https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PR-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzB8aW1hZ2UvanBlZ3xhREUwTDJobFpDOHhNRFF3T1RRMk1qTXdNRGN3TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlRVWw4elRGODBURjgxVEY4ek1EQjRNekF3TG1wd1p3fDBjZjQzMzk2Y2U3YjY1ZjVjZDZkYzA4MDEwNmFiODQ3ZDMwOTVjZmRjMDY4ZDBhMWM4MmNiMDUwZjQ5N2ZiY2E
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PR-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzB8aW1hZ2UvanBlZ3xhREUwTDJobFpDOHhNRFF3T1RRMk1qTXdNRGN3TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlRVWw4elRGODBURjgxVEY4ek1EQjRNekF3TG1wd1p3fDBjZjQzMzk2Y2U3YjY1ZjVjZDZkYzA4MDEwNmFiODQ3ZDMwOTVjZmRjMDY4ZDBhMWM4MmNiMDUwZjQ5N2ZiY2E
GATES
GATES
5L440K
GATES GATES
Description
5L440K V-BELT ; 5L 44" OL 21/32" W KEVLAR
V-Belt; 5L Series; 44" Belt Outside Length; 5/8" Belt Width; 1 Band; Kevlar Tensile Material; Fabric Outer Material
Part #
84236944
BDI #
1408643
Details
32.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5L440K/p/1408643
Your Price
$ 32.96 / each
$ 33.00 / each BDIExpress
$ 33.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.191
EAN
0072053005257
Product Group - BDI
M02356
Belt Series
5L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Kevlar
Outer Material
Fabric
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5L440K
Manufacturer Internal Number
8423-6944
Weight / LBS
0.42
Long Description
V-Belt; 5L Series; 44" Belt Outside Length; 5/8" Belt Width; 1 Band; Kevlar Tensile Material; Fabric Outer Material
Belt Outside Length
44 Inch | 1117.6 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

