![5L590](/medias/INDDODBLTXXX-V-2LR-3LR-5LR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Mjh8aW1hZ2UvanBlZ3xhR0psTDJoaVpDOHhNRFF5TWpRMU56QTNNelk1TkM5SlRrUkVUMFJDVEZSWVdGaGZWbDh5VEZKZk0weFNYelZNVWw4ek1EQjRNekF3TG1wd1p3fDM1NWU2OWI0OThmMGEyNDExYjQ4MzkzMGE4Y2UyZWRjNGZjNjBmOGE3OGYzMTY3YWM3OWQxOTgzOGYzYjEyN2U)
![5L590](/medias/INDDODBLTXXX-V-2LR-3LR-5LR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Mjh8aW1hZ2UvanBlZ3xhR0psTDJoaVpDOHhNRFF5TWpRMU56QTNNelk1TkM5SlRrUkVUMFJDVEZSWVdGaGZWbDh5VEZKZk0weFNYelZNVWw4ek1EQjRNekF3TG1wd1p3fDM1NWU2OWI0OThmMGEyNDExYjQ4MzkzMGE4Y2UyZWRjNGZjNjBmOGE3OGYzMTY3YWM3OWQxOTgzOGYzYjEyN2U)
DODGE
DODGE
5L590
DODGE DODGE
Description
5L590 FHP V-BELT ; NON RETURNABLE
V-Belt; 5L Series; 59" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
108115
BDI #
253673
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
24.25230596
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5L590/p/253673
Your Price
$ 24.25 / each
$ 29.00 / each BDIExpress
$ 29.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.227
EAN
0782475068272
Product Group - BDI
M02356
Belt Series
5L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Long Description
V-Belt; 5L Series; 59" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
59 Inch | 1498.6 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh