Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5RHB193 https://www.bdiexpress.com/medias/INDCRLBLTXXX-V-BND-RHA-B-C-3V-5V-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzOXxpbWFnZS9qcGVnfGFEY3dMMmc0WWk4eE1ERTJNekl4TXprNU1UazJOaTlKVGtSRFVreENURlJZV0ZoZlZsOUNUa1JmVWtoQlgwSmZRMTh6Vmw4MVZsOHpNREI0TXpBd0xtcHdad3xkZGJhZjZjZTlkNWNlODcxMzdhMWIwODIxZjA5YjI5N2MwNGJiNmM5NTQ5MDIyZDcyNjE2YmVjOTEzMGUyZDZh
23756136 Drive Belts V-Belts 

TIMKEN TIMKEN

5RHB193

Description

5RHB193 ; SUPER AG DRIVE BANDED V-BELT

V-Belt; B Series; Banded Belt Style; 194.1" Belt Outside Length; 3-9/32" Belt Width; 5 Bands; Aramid Tensile Material; Rubber Outer Material

Part #

5RHB193

BDI #
23756136

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0033259513939
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Super AG Drive | Heavy Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Long Description
V-Belt; B Series; Banded Belt Style; 194.1" Belt Outside Length; 3-9/32" Belt Width; 5 Bands; Aramid Tensile Material; Rubber Outer Material
Belt Width
3.281 Inch | 83.337 Millimeter
Belt Outside Length
194.1 Inch | 4930.14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh