![5V530](/medias/INDDODBLTXXX-V-1BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3Nzl8aW1hZ2UvanBlZ3xhRE00TDJobFl5OHhNRFkwTXprNU9ERTBOalU1TUM5SlRrUkVUMFJDVEZSWVdGaGZWbDh4UWs1RVh6TldYelZXWHpoV1h6TXdNSGd6TURBdWFuQm58MDAyM2Y4YTY5YTRlNDFiMzY0MzU4MjkyOWM5NzliNGNlNzZlZDBiM2U2MWI5NDQzZjBhOGZmNGZlMzZjYzY3Mw)
![5V530](/medias/INDDODBLTXXX-V-1BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3Nzl8aW1hZ2UvanBlZ3xhRE00TDJobFl5OHhNRFkwTXprNU9ERTBOalU1TUM5SlRrUkVUMFJDVEZSWVdGaGZWbDh4UWs1RVh6TldYelZXWHpoV1h6TXdNSGd6TURBdWFuQm58MDAyM2Y4YTY5YTRlNDFiMzY0MzU4MjkyOWM5NzliNGNlNzZlZDBiM2U2MWI5NDQzZjBhOGZmNGZlMzZjYzY3Mw)
DODGE
DODGE
5V530
DODGE DODGE
Description
5V530 V-BELT ; NARROW BELTS 3V 5V 8V - SINGLE
V-Belt; 5V Series; 53" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
102835
BDI #
27297979
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
51.85384245
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5V530/p/27297979
Your Price
$ 51.85 / each
$ 62.00 / each BDIExpress
$ 62.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0782477058721
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
102835
Weight / LBS
0.83
Long Description
V-Belt; 5V Series; 53" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
53 Inch | 1346.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh