https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0ODd8aW1hZ2UvanBlZ3xhREkxTDJoaE1DOHhNRFF3T0RrMU16Z3dOamczT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY5Q1RrUmZRVjlDWDBOZlJGOHpNREI0TXpBd0xtcHdad3xkNWFhN2MxNGRiODBiMjkxYmIwN2NjM2ViNjBhZTc5NTVlYmYwM2ZiMDZlMTA4MTlhM2NmOGQ2MTI0ZjJjMWMw
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0ODd8aW1hZ2UvanBlZ3xhREkxTDJoaE1DOHhNRFF3T0RrMU16Z3dOamczT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY5Q1RrUmZRVjlDWDBOZlJGOHpNREI0TXpBd0xtcHdad3xkNWFhN2MxNGRiODBiMjkxYmIwN2NjM2ViNjBhZTc5NTVlYmYwM2ZiMDZlMTA4MTlhM2NmOGQ2MTI0ZjJjMWMw
GATES
GATES
6/B154
GATES GATES
Description
6/B154 V-BELT ; NON-RETURNABLE POWERBAND 157.75IN OC
V-Belt; B Series; Banded Belt Style; 157" Belt Outside Length; 3-3/4" Belt Width; 6 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90936154
BDI #
1111187
Details
574.74
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6-B154/p/1111187
Your Price
$ 574.74 / each
$ 575.00 / each BDIExpress
$ 575.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
7.08
EAN
0072053988383
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
6/B154 ; 6/17X3912Li
Weight / LBS
7.082
Long Description
V-Belt; B Series; Banded Belt Style; 157" Belt Outside Length; 3-3/4" Belt Width; 6 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
3.75 Inch | 95.25 Millimeter
Belt Outside Length
157 Inch | 3987.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

