https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0N3xpbWFnZS9qcGVnfGFHSm1MMmhrWkM4eE1ETTNNelkxTVRnMU56UXpPQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmUVY5Q1gwTmZSRjh6TURCNE16QXdMbXB3Wnd8OWNiOWY0YjgxNDFjOGRiOTgxNjVlOTgyOTUyOGY5MmE2YjVkY2FjNWE2MDY3YWIxNDRkZjBiNmEyOGExNzE1Mg
MEGADYNE GROUP
MEGADYNE GROUP
6/D300
MEGADYNE GROUP MEGADYNE GROUP
Description
6/D300 MULTI BANDED V BELT ; 1-1/4" TOP WD 305" OUTSIDE LG
V-Belt; D Series; Banded Belt Style; 303" Belt Outside Length; 7-1/2" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
6/D300
BDI #
543109
Details
3426.19821681
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6-D300/p/543109
Your Price
$ 3,426.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041112929
Product Group - BDI
M02356
Belt Series
D
Belt Style
V-Belt Banded
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
6/D300
Long Description
V-Belt; D Series; Banded Belt Style; 303" Belt Outside Length; 7-1/2" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
303 Inch | 7696.2 Millimeter
Belt Width
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh