

GATES
GATES
7M1120
GATES GATES
Description
7M1120 V-BELT ; 7M 1120MM OL
V-Belt; 7M Series; 1120MM Belt Outside Length; 7MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Part #
89031120
BDI #
1114629

Details
41.88
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/7M1120/p/1114629
Your Price
$ 41.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.03
EAN
0072053301656
Product Group - BDI
M02356
Belt Series
7M
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
7M1120
Weight / LBS
0.06
Long Description
V-Belt; 7M Series; 1120MM Belt Outside Length; 7MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
44.094 Inch | 1120 Millimeter
Belt Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh