https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDB8aW1hZ2UvanBlZ3xhRGd6TDJnMU9DOHhNRGc1TlRFME5UY3pNREEzT0M5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3w2ZTNjODBjNjcyMTVmNWQwOTIyMjc4M2VkZjMyYjY2MGE4NDk1YjdlNDE1MDk3ZmRkZmU5ODUzNDg2ZGUzMzA4
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDB8aW1hZ2UvanBlZ3xhRGd6TDJnMU9DOHhNRGc1TlRFME5UY3pNREEzT0M5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3w2ZTNjODBjNjcyMTVmNWQwOTIyMjc4M2VkZjMyYjY2MGE4NDk1YjdlNDE1MDk3ZmRkZmU5ODUzNDg2ZGUzMzA4
BESTORQ
BESTORQ
8/5VK3150
BESTORQ BESTORQ
Description
8/5VK3150 BANDED KEVLAR V-BELT ; 0.62" TOP WID X 0.6" THK X 315" OL
V-Belt; 5V Series; Banded Belt Style; 315" Belt Outside Length; 5" Belt Width; 8 Bands; Kevlar Tensile Material; Fabric Outer Material
Part #
8/5VK3150
BDI #
17214432
Details
2220.68
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8-5VK3150/p/17214432
Your Price
$ 2,220.68 / each
$ 2,221.00 / each BDIExpress
$ 2,221.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
15.889
EAN
0840593120699
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
8 Bands
Tensile Material
Kevlar
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
8/5VK3150
Weight / LBS
35.028
Long Description
V-Belt; 5V Series; Banded Belt Style; 315" Belt Outside Length; 5" Belt Width; 8 Bands; Kevlar Tensile Material; Fabric Outer Material
Belt Outside Length
315 Inch | 8001 Millimeter
Belt Width
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

