Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8/SPBBP3150 https://www.bdiexpress.com/medias/INDOPTXXXXXX-SPABCZ-BP-8B-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg2NnxpbWFnZS9qcGVnfGFESmpMMmc0Tnk4eE1Ea3hORFF3TXpJMU5ETXdNaTlKVGtSUFVGUllXRmhZV0ZoZlUxQkJRa05hWDBKUVh6aENYek13TUhnek1EQXVhbkJufGE2NTZlYzY3Yjg3NmJlZDFkNmUzMWQxYjA1YTE0ODBlNWQ5MjhlMDI1YzZhMjY1ODA0NjUwMTAzYTJkMDU5Mzk
23115544 Drive Belts V-Belts 

OPTIBELT OPTIBELT

8/SPBBP3150

Description

8/SPBBP3150 V-BELT ; NON-RETURNABLE KB BLUE POWER 3 HP WEDGE

V-Belt; SPB Series; Banded Belt Style; 3172MM Belt Outside Length; 130.4MM Belt Width; 8 Bands; Aramid Tensile Material; Rubber and Fabric Outer Material

Part #

8/SPBBP3150

BDI #
23115544

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2357.26 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,357.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
7.335
EAN
4014486648300
Product Group - BDI
M02356
Belt Series
SPB
Belt Style
V-Belt Banded
Number of Bands
8 Bands
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Blue Power
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
8/SPBBP3150
Weight / LBS
16.17
Long Description
V-Belt; SPB Series; Banded Belt Style; 3172MM Belt Outside Length; 130.4MM Belt Width; 8 Bands; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Width
5.134 Inch | 130.4 Millimeter
Belt Outside Length
124.882 Inch | 3172 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh