https://www.bdiexpress.com/medias/INDOPTXXXXXX-SPABCZ-BP-8B-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg2NnxpbWFnZS9qcGVnfGFESmpMMmc0Tnk4eE1Ea3hORFF3TXpJMU5ETXdNaTlKVGtSUFVGUllXRmhZV0ZoZlUxQkJRa05hWDBKUVh6aENYek13TUhnek1EQXVhbkJufGE2NTZlYzY3Yjg3NmJlZDFkNmUzMWQxYjA1YTE0ODBlNWQ5MjhlMDI1YzZhMjY1ODA0NjUwMTAzYTJkMDU5Mzk
https://www.bdiexpress.com/medias/INDOPTXXXXXX-SPABCZ-BP-8B-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg2NnxpbWFnZS9qcGVnfGFESmpMMmc0Tnk4eE1Ea3hORFF3TXpJMU5ETXdNaTlKVGtSUFVGUllXRmhZV0ZoZlUxQkJRa05hWDBKUVh6aENYek13TUhnek1EQXVhbkJufGE2NTZlYzY3Yjg3NmJlZDFkNmUzMWQxYjA1YTE0ODBlNWQ5MjhlMDI1YzZhMjY1ODA0NjUwMTAzYTJkMDU5Mzk
OPTIBELT
OPTIBELT
8/SPBBP3350
OPTIBELT OPTIBELT
Description
8/SPBBP3350 V-BELT ; NON-RETURNABLE KB BLUE POWER 3 HP WEDGE
V-Belt; SPB Series; Banded Belt Style; 3372MM Belt Outside Length; 130.4MM Belt Width; 8 Bands; Aramid Tensile Material; Rubber and Fabric Outer Material
Part #
8/SPBBP3350
BDI #
23115546
Details
2551.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8-SPBBP3350/p/23115546
Your Price
$ 2,551.31 / each
$ 2,552.00 / each BDIExpress
$ 2,552.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
7.802
EAN
4014486648331
Product Group - BDI
M02356
Belt Series
SPB
Belt Style
V-Belt Banded
Number of Bands
8 Bands
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Blue Power
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
8/SPBBP3350
Weight / LBS
17.2
Long Description
V-Belt; SPB Series; Banded Belt Style; 3372MM Belt Outside Length; 130.4MM Belt Width; 8 Bands; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
132.756 Inch | 3372 Millimeter
Belt Width
5.134 Inch | 130.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

