https://www.bdiexpress.com/medias/INDDODBLTXXX-V-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjN8aW1hZ2UvanBlZ3xhRGsyTDJnNFpDOHhNRFF5TWpRMU5UazVNak0xTUM5SlRrUkVUMFJDVEZSWVdGaGZWbDlCWDBKZlExOUVYek13TUhnek1EQXVhbkJufDJiOTZhZWI1MjE3NTk2OGQxYWZlMDAyY2Y0Mjc5ZjU4OGZiMmZhZmYyODFlNWQyMDQxNTgxNzJlMjY4OTZjZTE
DODGE
DODGE
A45
DODGE DODGE
Description
A45 V-BELT
V-Belt; A Series; 47" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
107329
BDI #
253096
Details
14.20461437
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/A45/p/253096
Your Price
$ 14.20 / each
$ 17.00 / each BDIExpress
$ 17.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.145
EAN
0782475061747
Product Group - BDI
M02356
Belt Series
A
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Long Description
V-Belt; A Series; 47" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
47 Inch | 1193.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh