https://www.bdiexpress.com/medias/INDDODBLTXXX-V-AA-BB-CC-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2NjV8aW1hZ2UvanBlZ3xhRGt5TDJnNVppOHhNRFF5TWpRMU56a3lOVFkyTWk5SlRrUkVUMFJDVEZSWVdGaGZWbDlCUVY5Q1FsOURRMTlFUkY4ek1EQjRNekF3TG1wd1p3fDJhOWEyYTU3NzQ3ZmY2MTEzYWI4OWRiY2Q0NDRmOTg1NTk3M2RhMGI2NGZkOGQ2ODFhYmEwM2FjMmZkMjE0NTA
DODGE
DODGE
AA128
DODGE DODGE
Description
AA128 V-BELT
V-Belt; AA Series; Double Belt Style; 130" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
109136
BDI #
254218
Details
78.615379
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AA128/p/254218
Your Price
$ 78.62 / each
$ 94.00 / each BDIExpress
$ 94.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.458
EAN
0782475076246
Product Group - BDI
M02356
Belt Series
AA
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Long Description
V-Belt; AA Series; Double Belt Style; 130" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
130 Inch | 3302 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh