https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-AA-BB-CC-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjN8aW1hZ2UvanBlZ3xhR05qTDJnelppOHhNRFF3T0RrME16TTROalkxTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY5QlFWOUNRbDlEUTE5RVJGOHpNREI0TXpBd0xtcHdad3w5ZWE5NDNhODhjOGY1ZDljMTI2ZWFlYmVjMmFmNjRhMDQ4NGZkNTY3NzZjMmRiYzU2ZGFmYjhiM2JkY2RmOWRi
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-AA-BB-CC-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjN8aW1hZ2UvanBlZ3xhR05qTDJnelppOHhNRFF3T0RrME16TTROalkxTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY5QlFWOUNRbDlEUTE5RVJGOHpNREI0TXpBd0xtcHdad3w5ZWE5NDNhODhjOGY1ZDljMTI2ZWFlYmVjMmFmNjRhMDQ4NGZkNTY3NzZjMmRiYzU2ZGFmYjhiM2JkY2RmOWRi
GATES
GATES
AA55
GATES GATES
Description
AA55 V-BELT
V-Belt; AA Series; Double Belt Style; 58.4" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
90520055
BDI #
1119010
Details
48.41
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AA55/p/1119010
Your Price
$ 48.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.222
EAN
0072053199994
Product Group - BDI
M02356
Belt Series
AA
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
AA55
Manufacturer Internal Number
9052-0055
Weight / LBS
0.49
Long Description
V-Belt; AA Series; Double Belt Style; 58.4" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
58.4 Inch | 1483.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

