Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AVX10X 750LA https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-AVX-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4OHxpbWFnZS9qcGVnfGFETXhMMmhsTnk4eE1ETTNNelF5TXpVNU5UVTFNQzlKVGtSWVdGaENURlJZV0ZoZlZsOURSMTlCVmxoZk16QXdlRE13TUM1cWNHY3wzN2E2OWE1ZjU3YjM0NDIwMmJmYThkZmMyYzhmOWEyMzBhMTNkMjg1MzgyNTFmOTU1MDlhOWM5OWEwYzFiYzZl
1472167 Drive Belts V-Belts 

OPTIBELT OPTIBELT

AVX10X 750LA

Description

AVX10X 750LA V-BELT ; RAW EDGE COGGED

V-Belt; AVX10 Series; Cogged Belt Style; 750MM Belt Outside Length; 10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

AVX 10 X 750

BDI #
1472167

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6.42923031 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.067
EAN
4014486100181
Product Group - BDI
M02356
Belt Series
AVX10
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Marathon 1
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
AVX10X750LA
Weight / LBS
0.067
Long Description
V-Belt; AVX10 Series; Cogged Belt Style; 750MM Belt Outside Length; 10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Outside Length
29.528 Inch | 750 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh