

OPTIBELT
OPTIBELT
AVX10X1075LA
OPTIBELT OPTIBELT
Description
AVX10X1075LA V-BELT ; RAW EDGE COGGED
V-Belt; AVX10 Series; Cogged Belt Style; 1075MM Belt Outside Length; 10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
AVX 10 X 1075
BDI #
1472039

Details
6.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AVX10X1075LA/p/1472039
Your Price
$ 6.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.073
EAN
4014486100549
Product Group - BDI
M02356
Belt Series
AVX10
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Marathon 1
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
AVX10X1075LA
Weight / LBS
0.1
Long Description
V-Belt; AVX10 Series; Cogged Belt Style; 1075MM Belt Outside Length; 10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Outside Length
42.323 Inch | 1075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh