

OPTIBELT
OPTIBELT
AVX13X1350LA
OPTIBELT OPTIBELT
Description
AVX13X1350LA V-BELT ; RAW EDGE COGGED
V-Belt; AVX13 Series; Cogged Belt Style; 1350MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
AVX 13 X 1350
BDI #
1471988

Details
10.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AVX13X1350LA/p/1471988
Your Price
$ 10.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.159
EAN
4014486110388
Product Group - BDI
M02356
Belt Series
AVX13
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Marathon 1
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
AVX13X1350LA
Weight / LBS
0.156
Long Description
V-Belt; AVX13 Series; Cogged Belt Style; 1350MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
53.15 Inch | 1350 Millimeter
Belt Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh