OPTIBELT
OPTIBELT
AX23 ; 13X605LP X
OPTIBELT OPTIBELT
Description
AX23 ; 13X605LP X V-BELT ; SUPER TX COGGED RAW EDGE
V-Belt; AX-X13X Series; Cogged Belt Style; 25"-625MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
AX23
BDI #
1084821
Details
12.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AX23-;-13X605LP-X/p/1084821
Your Price
$ 12.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.059
EAN
4014486295917
Product Group - BDI
M02356
Belt Series
AX | X13X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super TX
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
AX23
Weight / LBS
0.06
Long Description
V-Belt; AX-X13X Series; Cogged Belt Style; 25"-625MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.5 Inch | 13 Millimeter
Belt Outside Length
25 Inch | 625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


