Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AX25 ; 13X660LP X https://www.bdiexpress.com/medias/BDIXXXV-BELT-SS-AX-BX-CX-DX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3ODF8aW1hZ2UvanBlZ3xhREJoTDJnNE1pODVOamMyTURZNE5qRTRNamN3TG1wd1p3fDM5YzQxMmViOTAxZWQ3MjZhOTQ3MThmMTJlODA2NWM0OWMwYzRjM2JhOTdiNmMwMzUyMjdmMjRkNzY4ZGFiYWE
1084824 Drive Belts V-Belts 

OPTIBELT OPTIBELT

AX25 ; 13X660LP X

Description

AX25 V-BELT ; SUPER TX COGGED RAW EDGE

V-Belt; AX-X13X Series; Cogged Belt Style; 27"-680MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

AX25

BDI #
1084824

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15.87 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15.87 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.03
EAN
4014486295931
Product Group - BDI
M02356
Belt Series
AX | X13X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super TX
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
AX25
Weight / LBS
0.06
Long Description
V-Belt; AX-X13X Series; Cogged Belt Style; 27"-680MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.5 Inch | 13 Millimeter
Belt Outside Length
27 Inch | 680 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh