https://www.bdiexpress.com/medias/INDDODBLTXXX-V-1BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODB8aW1hZ2UvanBlZ3xhRE0zTDJoaVpTOHhNRFkwTXprNU56Y3lNRFl3Tmk5SlRrUkVUMFJDVEZSWVdGaGZWbDh4UWs1RVgwRmZRbDlEWDBSZk16QXdlRE13TUM1cWNHY3wzNjU0ZDQzMjFkYzYyMTE1MDAwOGNmNWE2ZDIyMTRjMmYxYzE1YTA4NTU4NzBlNTBlOGE1OTU5Y2FhNmQzYmYy
https://www.bdiexpress.com/medias/INDDODBLTXXX-V-1BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODB8aW1hZ2UvanBlZ3xhRE0zTDJoaVpTOHhNRFkwTXprNU56Y3lNRFl3Tmk5SlRrUkVUMFJDVEZSWVdGaGZWbDh4UWs1RVgwRmZRbDlEWDBSZk16QXdlRE13TUM1cWNHY3wzNjU0ZDQzMjFkYzYyMTE1MDAwOGNmNWE2ZDIyMTRjMmYxYzE1YTA4NTU4NzBlNTBlOGE1OTU5Y2FhNmQzYmYy
DODGE
DODGE
B127
DODGE DODGE
Description
B127 V-BELT
V-Belt; B Series; 130" Belt Outside Length; 21/32" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
102432
BDI #
22263479
Details
52.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/B127/p/22263479
Your Price
$ 52.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.64
EAN
0782477026294
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
102432
Weight / LBS
1.41
Long Description
V-Belt; B Series; 130" Belt Outside Length; 21/32" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
130 Inch | 3302 Millimeter
Belt Width
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

