https://www.bdiexpress.com/medias/INDDODBLTXXX-V-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjN8aW1hZ2UvanBlZ3xhRGsyTDJnNFpDOHhNRFF5TWpRMU5UazVNak0xTUM5SlRrUkVUMFJDVEZSWVdGaGZWbDlCWDBKZlExOUVYek13TUhnek1EQXVhbkJufDJiOTZhZWI1MjE3NTk2OGQxYWZlMDAyY2Y0Mjc5ZjU4OGZiMmZhZmYyODFlNWQyMDQxNTgxNzJlMjY4OTZjZTE
DODGE
DODGE
B48
DODGE DODGE
Description
B48 V-BELT
V-Belt; B Series; 51" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
107034
BDI #
252825
Details
20.913844660000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/B48/p/252825
Your Price
$ 20.91 / each
$ 25.00 / each BDIExpress
$ 25.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.594
EAN
0782475058990
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Long Description
V-Belt; B Series; 51" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
51 Inch | 1295.4 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh