https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-AA-BB-CC-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MzB8aW1hZ2UvanBlZ3xhREkwTDJneFlTOHhNRE0zTXpZMk1qa3dNREkxTkM5SlRrUllXRmhDVEZSWVdGaGZWbDlCUVY5Q1FsOURRMTlFUkY4ek1EQjRNekF3TG1wd1p3fGIxMTRjOTM3YTIzYWE2ODljNTBlMDFmN2FlZTgzZWRhODg3ZmI2NGZlZTk2YzY0N2M2MTJkMDVkNDMxYmRmNDQ
MEGADYNE GROUP
MEGADYNE GROUP
BB224
MEGADYNE GROUP MEGADYNE GROUP
Description
BB224 DOUBLE SIDED V BELT ; DOUBLE CLASSICAL 227" LG
V-Belt; BB Series; Double Belt Style; 225" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
BB224
BDI #
24253881
Details
198.98306271
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/BB224/p/24253881
Your Price
$ 198.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041416959
Product Group - BDI
M02356
Belt Series
BB
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Double Notched
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
BB224
Long Description
V-Belt; BB Series; Double Belt Style; 225" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
225 Inch | 5715 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh