Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BB91 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-AA-BB-CC-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MzB8aW1hZ2UvanBlZ3xhREkwTDJneFlTOHhNRE0zTXpZMk1qa3dNREkxTkM5SlRrUllXRmhDVEZSWVdGaGZWbDlCUVY5Q1FsOURRMTlFUkY4ek1EQjRNekF3TG1wd1p3fGIxMTRjOTM3YTIzYWE2ODljNTBlMDFmN2FlZTgzZWRhODg3ZmI2NGZlZTk2YzY0N2M2MTJkMDVkNDMxYmRmNDQ
20656504 Drive Belts V-Belts 

TIMKEN TIMKEN

BB91

Description

BB91 V-BELT ; DOUBLE ANGLE 101736860

V-Belt; BB Series; Double Belt Style; 94" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

BB91

BDI #
20656504

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

79.95 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 79.95 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.544
EAN
0033259132178
Product Group - BDI
M02356
Belt Series
BB
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
BB91
Manufacturer Internal Number
101736860
Weight / LBS
1.2
Long Description
V-Belt; BB Series; Double Belt Style; 94" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
94 Inch | 2387.6 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh