https://www.bdiexpress.com/medias/MFROPTBLTXXX-B-PROFILE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYxOXxpbWFnZS9qcGVnfGFHRmpMMmd3WkM4eE1UQTNPREE1TURZeU1EazFPQzlOUmxKUFVGUkNURlJZV0ZoZlFsOVFVazlHU1V4Rlh6TXdNSGd6TURBdWFuQm58ZmY0MGQ0ZjcwZWQ3YjRkZDUxYTAyOTViNDZhMjVlMTRiZWJlNzZhZTYzNmVmZjcwNjUzZTNkYTVkMGFiYWVhYQ
https://www.bdiexpress.com/medias/MFROPTBLTXXX-B-PROFILE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYxOXxpbWFnZS9qcGVnfGFHRmpMMmd3WkM4eE1UQTNPREE1TURZeU1EazFPQzlOUmxKUFVGUkNURlJZV0ZoZlFsOVFVazlHU1V4Rlh6TXdNSGd6TURBdWFuQm58ZmY0MGQ0ZjcwZWQ3YjRkZDUxYTAyOTViNDZhMjVlMTRiZWJlNzZhZTYzNmVmZjcwNjUzZTNkYTVkMGFiYWVhYQ
OPTIBELT
OPTIBELT
BCP366
OPTIBELT OPTIBELT
Description
BCP366 V-BELT ; NON-RETURNABLE B PROFILE
V-Belt; B Series; 367" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
B366CP
BDI #
23124292
Details
161.71
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/BCP366/p/23124292
Your Price
$ 161.71 / each
$ 162.00 / each BDIExpress
$ 162.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.02
EAN
4014486900620
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conveyor Power
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
BCP366
Weight / LBS
4.18
Long Description
V-Belt; B Series; 367" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
367 Inch | 9321.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

